SKEW NAIL BRACKET




CLI155NA

Metal Mounting Bracket. For Stud Fixings. Precision Stamped from 1.2mm Steel Strip bright electro-galvanised. Skew Nail Fixing.
FEATURES:
• Electro-galvanised steel material
• 76 x 51 mm aperture size
• Skew fixing nails
• Precision stamped from 1.2 mm steel strip
• 84 mm mounting center

Product Attributes

Assembly arrangement Wood/Stud
Colour Grey
Depth 37 mm
Drill hole distance centrically 84
Equipped with Skew fixing nails
Material Metal
Mounting direction Horizontal
Suitable for 1 outlet
Type Mounting bracket
Type of accessory Other
Width 72 mm
With hole Yes
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global