SCREWDRIVER SLOT 2.5X75 INS SOFTFINISH




WIH320N-25X75

Soft finish 320n slotted drivers with 1000V insulation tested to IEC 60900:2014.

Product Attributes

Blade length 75 mm
Blade width 2.5 mm
Grip design Unguarded
Insulated Yes
Insulation protection 1000 V Yes
Screwing system Slotted
VDE tested Yes
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global