SCREWDRIVER SET SFK6 SET/6 SLIMFIX SLOT+PHILIPS DRI




WIH35389

High quality slim fix driver set including 4 slotted and 2 crosshead drivers, insulated to 1000V IEC60900:2014
Slotted: 3.5x100, 4.0x100, 5.5x125, 6.5x150.
Crosshead: PH1x80, PH2x100

Product Attributes

Colour Red/yellow
Insulation protection 1000 V Yes
Number of phillips screwdrivers 2
Number of slotted screwdrivers 4
Philips blades PH1 & PH2
Screwing system Phillips/Slotted
Slotted blades 3.5, 4, 5.5, 6.5mm
Total number of tools 6
VDE tested Yes
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global