SCREW TERMINAL, PROTECTIVE EARTH, 2 POIN




SCDNSYTRV42PE

Screw terminals, model - protective earth 2 points.

Product Attributes

Closing plate required Yes
Colour Green/yellow
Connectable conductor cross section fine-strand with cable end sleeve 0.14 mm²
Connectable conductor cross section fine-strand without cable end sleeve 0.14 mm²
Connectable conductor cross section multi-wired 0.14 mm²
Connectable conductor cross section solid-core 0.14 mm²
Connection position Sideways
Cross section 4
Height at lowest possible mounting height 47.5 mm
Inflammability class of insulation material acc. with UL94 V0
Length 47.7 mm
Material insulation body Thermoplastic
Mounting method DIN rail (top hat rail) 35 mm
Number of clamp positions per level 2
Number of connections 2
Number of levels 1
Operation temperature -40 °C
PEN function possible No
Type Protective earth
Type of electrical connection 1 Screw connection
Type of electrical connection 2 Screw connection
Width/grid dimension 6.2 mm
UOM Each
Category Terminal Block
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global