SCREW CONNECTORS DOUBLE 6 MM2 (X50)




BIZ390053

  • Clear plastic housing so termination can be visually checked.
  • Body material: polycarbonate.
  • Connections material: brass.
  • Voltage: 380 V.
  • Amperage: 32 A.
  • Working temperature: -60 to +135 °C.
  • Screw size: M4.

Product Attributes

Colour Clear
Connectable conductor cross section multi-wired 6 mm²
Connectable conductor cross section solid-core 6 mm²
Nominal rated current 32
Nominal rated voltage 380 V
Number of screws 2
UOM Pack
Category Cable Connector
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global