SCREW BUTTON HEAD DRILL POINT 8G X 12MM (PACK 100)




BIZSBTD812

Self Drilling Screw Washer head.
Drilling and fastening occurs in the same operation.
No pre-drilled hole is required thanks to the self drilling shape.Washer head provides greater bearing surface into the metal.
Gauge: 8
Length: 12mm
For fixing in metal.
Drilling and fastening occurs in the same operation.
No pre-drilled hole is required thanks to the self drilling shape.
Yellow zinc plated.
Phillips®drive.

Product Attributes

Head form Button head
Length 12 mm
Material Metal
Number of screws 100
Screwing system Philips
Thread size 8
Thread type Gauge
Width 4.18 mm
UOM Pack
Category Screws
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global