SAFETY RELAY 6 NO 2 NC 240VAC




SPRCSS7-62EC240VAC

Safety relays available with 240V and 2 closed contacts, and 6 open contacts.

Product Attributes

Coil Voltage 24 V
Degree of protection (IP) IP20
Max switching voltage 240 V
Max. switching current 10 A
Number of normally closed contacts 2
Number of normally open contacts 6
Type of connection Screw connection
Voltage type for actuating DC
With detachable clamps Yes
UOM Each
Category Relays
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global