SADDLE, HALF, ZINC PLATED, 32MM OR 1 1/4




CLI180/32

Pressed Metal Conduit Fitting. 32mm Zinc Plated Metal Half Saddle

Product Attributes

Colour Metallic
Heavy-duty model No
Material Steel
Model Single shape
Mounting hole 7
Nominal diameter 32 mm
Surface protection Galvanic/electrolytic zinc plated
Type of accessory Half saddle
Type of fastening Screw hole
UOM Each
Category Saddle
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global