SADDLE HALF ZINC PLATED 25MM




CLI180/25

Pressed Metal Conduit Fitting. 25mm Zinc Plated Metal Half Saddle
A comprehensive range of half saddles is also available to provide sure fixing and quicker installation. 16mm, 20mm and 25mm sizes are available with larger diameter
mounting holes.

FEATURES:
• 5 mm hole diameter

Product Attributes

Colour Metallic
Heavy-duty model No
Material Steel
Mounting hole 5
Nominal diameter 25 mm
Surface protection Galvanic/electrolytic zinc plated
Type of accessory Half saddle
UOM Each
Category Saddle
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global