SADDLE HALF ZINC PLATED 20MM




CLI180/20

180/20 Half Saddle, Zinc Plated, 5mm Hole Diameter
A comprehensive range of half saddles is also available to provide sure fixing and quicker installation. 16mm, 20mm and 25mm sizes are available with larger diameter mounting holes.
FEATURES:
• 5 mm hole diameter

Product Attributes

Colour Metallic
Heavy-duty model No
Height 22 mm
Hole diameter 5
Length 50 mm
Material Steel
Model Single shape
Mounting hole 5
Nominal diameter 20 mm
Surface protection Galvanic/electrolytic zinc plated
Type of accessory Half saddle
Type of fastening Screw hole
Type of surface Zinc plated
Width 19 mm
UOM Each
Category Saddle
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global