RELAY, MINIATURE, FLAT PIN, 4 POLE, 7A, PLUG IN, 240VAC, 4C/




FIN55.34.0054240VAC

Lockable test button and mechanical flag. Flat pin plug-in versions, suitable for 90 or 94 series bases.

Product Attributes

Coil Voltage 240 V
Contacts 4 x C/O
Degree of protection (IP) IP50
Max switching voltage 250 V
Mounting method Plug-in
Nominal rated current 7 A
Pin shape Flat
Pin(s) 14
Type of connection Plug-in connection
With LED indication Yes
UOM Each
Category Relays
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global