RCD/MCB 2P 1M 16A 4.5KA 30MA SLIM


$41.65+GST

CLIRCBE216/30S

DIN rail, slim residual current devices available in 16A current and 30mA trip currents. 2 poles, 1 module attached.
Features:
• Top and bottom, line and load compatible
• Six current ratings, catering for small and large loads
• Short circuit interrupting capacity of 6kA*
• Designed for Class A and AC, Type 1(10mA only), C–curve applications
• Narrow module design, allows for more RCDs/MCBs to be installed in the one enclosure
• Two&–pole safety feature allows switching of both active and neutral contacts
• Trip free locking device (lockable in 'ON' or 'OFF' position)
• Compatible with Clipsal switchboards and switchboard accessories
• AS/NZS 61009 compliance

Product Attributes

Built-in depth 71.5 mm
Degree of protection (IP) IP20
Leakage current type A
Mounting method DIN rail
Nominal rated current 16 A
Nominal rated voltage 240 V
Number of modules 1
Number of poles 2
Number of poles (total) 2
Number of protected poles 1
Rated current 16 A
Rated fault current 0.03 A
Rated short-circuit breaking capacity EN 60898 4.5 kA
Release characteristic C
Suitable for flush-mounted installation No
Trip current 30 mA
Type Slim
Voltage type AC
Width in number of modular spacings 1
UOM Each
Category Residual Current Circuit Breaker
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global