RCD/MCB 2P 1M 16A 4.5KA 30MA SLIM




CLIRCBE216/30S

Clipsal Resi MAX RCD/MCB

  • 30mA trip currents. 2 poles, 1 module attached
  • Top and bottom, line and load compatible
  • Six current ratings, catering for small and large loads
  • Short circuit breaking capacity of 4.5kA
  • Designed for Class A and AC, Type 1(10mA only), C–curve applications
  • Narrow module design, allows for more RCDs/MCBs to be installed in the one enclosure
  • Two&–pole safety feature allows switching of both active and neutral contacts
  • Trip free locking device (lockable in 'ON' or 'OFF' position)
  • Compatible with Clipsal switchboards and switchboard accessories
  • AS/NZS 61009 compliance

Product Attributes

Built-in depth 71.5 mm
Degree of protection (IP) IP20
Leakage current type A
Mounting method DIN rail
Nominal rated current 16 A
Nominal rated voltage 240 V
Number of modules 1
Number of poles 2
Number of poles (total) 2
Number of protected poles 1
Rated fault current 0.03 A
Rated short-circuit breaking capacity EN 60898 4.5 kA
Release characteristic C
Suitable for flush-mounted installation No
Type 30 mA
Voltage type AC
Width in number of modular spacings 1
UOM Each
Category Residual Current Circuit Breaker
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global