RCD/MCB 2P 1M 10A 4.5KA 30MA SLIM




CLIRCBE210/30S

Key Features:
* Top and bottom, line and load compatible
* Six current ratings, catering for small and large loads
* Short circuit interrupting capacity of 6kA*
* Designed for Class A and AC, Type 1(10mA only), C–curve applications
* Narrow module design, allows for more RCDs/MCBs to be installed in the one enclosure
* Two pole safety feature allows switching of both active and neutral contacts
* Trip free locking device (lockable in 'ON' or 'OFF' position)
* Compatible with Clipsal switchboards and switchboard accessories
* AS/NZS 61009 compliance

Product Attributes

Built-in depth 71.5 mm
Degree of protection (IP) IP20
Leakage current type A
Mounting method DIN rail
Nominal rated current 10 A
Nominal rated voltage 240 V
Number of modules 1
Number of poles 2
Number of poles (total) 2
Number of protected poles 1
Rated current 10 A
Rated fault current 0.03 A
Rated short-circuit breaking capacity EN 60898 4.5 kA
Release characteristic C
Suitable for flush-mounted installation No
Trip current 30 mA
Type Slim
Voltage type AC
Width in number of modular spacings 1
UOM Each
Category Residual Current Circuit Breaker
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global