RCD 2P 10MA 20A 240V




MEDML2031VRCD10RD

CLIPSAL RCD, 2p, 10mA, 20A, 250V. product or component type: residual current device - product brand: Clipsal.

Product Attributes

Built-in depth 76 mm
Construction size (in accordance with DIN 43880) 4
Mounting method Other
Nominal rated current 20 A
Nominal rated voltage 250 V
Number of poles 2
Rated fault current 0.01 A
UOM Each
Category Residual Current Circuit Breaker
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global