PVC RHINOFLEX CONDUIT 20MM - BLACK (UV STABILISED)




ADARF20/BL/30M

PVC Rhinoflex and conduit and ducting features:
• Non metallic conduits do not corrode (rust).
• Lighter in weight.
• Quicker to install (cut & assemble fittings).
• Wider variety of fittings - much larger solutions choice.
• Available in various colours.
• Better fatigue life.
• Return to shape.

Product Attributes

Bending radius, static 35 mm
Coating PVC
Colour Black
Degree of protection (IP) IP65
Diameter 20 mm
Flexibility Flexible
Length 30 m
Material Reinforced PVC
Type RF
UV resistant Yes
UOM Metre
Category Flexible Metal
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global