PV-KST4/6II MC4 PLUG 4-6MM2 / GENUINE MULTI-CONTACT CONNECTO




MUT32.0017P0001

PV-KST4/6II MC4 PLUG 4-6MM2 / GENUINE MULTI-CONTACT CONNECTO

Product Attributes

Cross section 6 mm²
Cross section from/to [Min] 4 mm²
Degree of protection (IP) IP67
Nominal rated current 30 A
Nominal rated voltage 1000 V
Type of connection MC4 Male
Voltage type DC
UOM Each
Category Photovoltaics
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global