PV-KBT4/6II MC4 SOCKET 4-6MM2 / GENUINE MULTI-CONTACT CONNEC




MUT32.0016P0001

PV-KBT4/6II MC4 SOCKET 4-6MM2 / GENUINE MULTI-CONTACT CONNEC

Product Attributes

Conductor diameter from/to [Max] 6 mm
Conductor diameter from/to [Min] 4 mm
Degree of protection (IP) IP67
Nominal rated current 30 A
Nominal rated voltage 1000 V
Type of connection MC4 Female
Voltage type DC
UOM Each
Category Photovoltaics
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global