PV-KBT4/6I MC4 SOCKET 4-6MM2, 3-5MM OD/ GENUINE MULTI-CONTAC




MUT32.0014P0001

PV-KBT4/6I MC4 SOCKET 4-6MM2, 3-5MM OD/ GENUINE MULTI-CONTAC

Product Attributes

Conductor diameter from/to [Max] 5 mm
Conductor diameter from/to [Min] 3 mm
Connectable conductor cross section [Max] 6 mm²
Connectable conductor cross section [Min] 4 mm²
Degree of protection (IP) IP67
Nominal rated current 30 A
Nominal rated voltage 1000 V
Type Socket
Voltage type DC
UOM Each
Category Photovoltaics
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global