PP YELLOW/BLUE (TELSTRA ROPE) 6MM X 400M




SLESPL06400

Introducing the New Slegers Tuff Line Polypropylene 3mm & 6mm Ropes. Our ropes are Australian made and manufactured to the highest standard and are regognised as specified products under the Telstra Rope contract. Slegers new 6mm Polypropylene Tuff Line (Telstra Rope) is a high strength three (3) strand rope, made up of one (1) Blue strand & two (2) yellow strands, is UV stabilized, resistant to rot & mildew, tangle free use with no wastage, and is easy to handle.

Product Attributes

Colour Blue/yellow
Diameter 6 mm
Length 400 m
Material Polypropylene
Max. load 602 kg
UOM Each
Category Cable Hauling
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global