POWERPOINT GPO DOUBLE 2000 SERIES 2025 10 AMP WHITE




CLI2025WE

2000 Series Twin Switched Socket. The 2025 white double powerpoint is 10A ac, 250V single pole is one of the most popular items. The Clipsal 2025WE has a plate size of 116 x 76mm, Mounting Centres of 84mm and a base projection of 10mm. This product is also referred to as a power point, socket switch, general purpose outlet or a DGPO.

Product Attributes

Colour Cream white/electro white
Cover Complete housing
Depth of device 12 mm
Fault current protection No
Frequency 50 Hz
Height of device 139 mm
Indicator lamp No
Insulated mounting Yes
Lockable No
Material Plastic
Model 2000 series
Mounting direction Horizontal
Mounting method Flush mounted (plaster)
Nominal current 10 A
Nominal current socket outlet 10
Nominal voltage 250 V
Number of poles (total) 1
Number of socket outlets 2
Number of socket outlets switchable 2
Number of units 2
Outlet configuration 3 Pin Flat
Over voltage protection No
Special power supply No special power supply
Surface protection Other
Transparent No
Type Standard
Type of control element Switch Rocker/Button
Type of fastening Mounting with screw
Type of surface Brilliant
Width of device 76 mm
With built-in USB power supply No
With child-protection No
With function lighting No
With hinged lid No
With loop through function No
With miniature fuse No
With on/off switch Yes
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global