POWER PASS 4 WAY 5-2450MHZ




MAT07MM-GM04

4-WAY "F" TYPE SPLITTER
Frequency Range: 5-2450MHz
AC/DC single port power pass
10dB extra screening with soldered back
High isolation between outputs

Product Attributes

Frequency 2450 MHz
Frequency range [Min] 5 MHz
Max. tap/splitter loss 11 dB
Max. transmission loss 12 dB
Number of inputs 1
Number of outputs 4
Power Pass One port
Type of connection F type
Type of splitter Splitter terrestrial/satellite
UOM Each
Category Antenna Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global