PLUG-IN LATCHING RELAY 24VDC




SCDRHK412B

Plug-in relay, Zelio RHK, latching, 4 C/O, 24 V DC, 5A. range of product: Zelio Relay - product or component type: plug-in relay - device short name: RHK - contacts type and composition: 4 C/O - contact operation: latching, standard - status LED: without - control type: manual control - coil interference suppression: without. Benefits: .. Applications: Market target Industrial machines Machines and building equipement Applications Simple hard-wired logic control system cycles..

Product Attributes

Complete with socket No
Degree of protection (IP) IP20
Depth 54 mm
Drive, polarization Polarity free
Drive, switching attitude Bistable
Height 43 mm
Number of contacts as change-over contact 4
Rated control supply voltage Us at AC 50HZ 0 V
Rated control supply voltage Us at AC 60HZ 0 V
Rated control supply voltage Us at DC 24 V
Type of electric connection Other
Type of switch contact Other
Voltage type for actuating DC
Width 33 mm
With detachable clamps No
With forced-guided contacts No
UOM Each
Category Relays
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global