PLUG BASE 3 PIN FLAT CLEAR 10A




HPM37CL

General wiring accessory - Plug base 10A single surface mount 3 flat pins 50mm mounting centres clear

Product Attributes

Assembly arrangement Clear
Colour Clear
Frequency 50 Hz
Model Australian standard AS/NZS 3112
Mounting method Surface mount
Nominal current 10 A
Nominal voltage 240 V
Number of units 1
Outlet configuration 3 Flat Pin
Type of connection Screwed terminal
Type of fastening Mounting with screw
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global