PLIER 200MM CUTTER




MRVMVA200

PLIER 200MM CUTTER

Product Attributes

Colour Orange
Insulated Yes
Isolation protection 1000 V Yes
Length 215 mm
Suitable for For TPS cable and circular cable
Weight 340 g
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global