PHILLIPS HEAD S/DRIVER BI




CLI357PB150

Screws, Power Drive Bits, Power Drive bit 150mm long PHILIPS No.2

Product Attributes

Ball locking Yes
Connection size 6.35
Material Steel
Screwing system Phillips
Shaft length 150
Size bit 2
Total length 150 mm
Type Single ended
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global