PATCH PANEL 24 PORT CATEGORY 5E UTP 568A




CLIRJ5/24PP

Key Features
* Universal colour coding for 568A and 568B standards
* Removable rear cable management tray
* Individual removable modular jacks
* Wire retaining cap
* ACMA compliant
* Dielectric Strength: 1,000 V RmS at 60hz for 1 minute
* Current Rating: 1.5 A
* Insulation Resistance: 10 mohm
* Temperature Range: -10 to 60 deg C
* Material: Phosphor bronze
* Standard: AS/NZS 3080:2003, ISO/IEC 11801 2002 and ANSI/TIA/EIA-568-B

Product Attributes

Category 5E
Connection type Insulation displacement
Mounting method 482.6 mm (19 inch) mounting
Number of buses/couplings 24
Number of height units 1
Number of modules 24
Screened No
Suitable for number of connectors 24
Type of connector RJ45 8(8)
UOM Each
Category Patch Panel
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global