PANEL LED 32W 6500K 3000LM F+P 1200X300MM




LDVPL31232W865FP

Product benefits: Low maintenance and operation costs due to long lifetime of LED. Very slim aluminum housing (only 10.5 mm) and matt white frame. Edge-lit with LCD backlight technology. High efficiency and reliability. Product features: Available in sizes: 300 x 600 mm, 600 x 600 mm, 300 x 1200 mm and 600 x 1200 mm. High system efficiency: up to 100 lm/W. Available with color temperature: 4,000 K, 6,500 K. Color rendering index Ra: ? 80. Power factor: > 0.9. Long lifetime: up to 30,000 h. CCC marked, CB test certificate. Areas of application: Offices. Retail. Hospitals. Recreational facilities. Equipment / Accessories: For recessed mounting (surface or pendant mouting requires mounting accessories).

Product Attributes

Ambient temperature -10 °C
Colour housing White
Colour temperature 6500 K
Degree of protection (IP) IP20
Effective luminous flux 3200 lm
Height/depth 10.5 mm
Lamp power 32 W
Lamp type LED not exchangeable
Length 1200 mm
Material housing Aluminium
Nominal voltage 230 V
Protection class II
Radiation angle Extreme wide beam >80°
System power 32 W
Voltage type AC
Width 300 mm
With lamp Yes
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global