P/L BODY TRANS. 110-120/6V




SCDZB5AV3

Light block with body/fixing collar with BA9s incandesc. bulb 110...120V. range of product: Harmony XB5 - product or component type: complete body/light block assembly - device short name: ZB5 - fixing collar material: plastic - connections - terminals: screw clamp terminals : = 1 x 0.22 mm² without cable end conforming to EN 60947-1. Benefits: Progress with confidence Designed for industry, this range combines simplicity of setup and flexibility.. It is ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.... Applications: - Industry: machine manufacturers, chemical industry, paper mill, marine applications, Service sector and infrastructure: energy distribution panel builders, food and beverage, car washes..

Product Attributes

Colour lamp Not applicable
Connection type auxiliary circuit Screw connection
Lamp holder BA9s
Rated voltage Ue at AC 50 Hz 110 V
Rated voltage Ue at AC 60 Hz 110 V
Rated voltage Ue at DC 0 V
Type of fastening Front fastening
Type of lamp Incandescent lamp
Voltage type for actuating AC
With integrated diode No
With integrated lamp Yes
With integrated transformer Yes
With integrated voltage decreasing resistor No
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global