OYSTER LED 26W TRI COLOUR 380MM OPL ACRYLIC




ATMAT3013/26/TRI

Easy to install
Energy efficient
LED driver fitted
Selectable Warm White - Cool White - Day Light
Insect resistant seal

Product Attributes

Lamp power 26 W
Model AT3013
Nominal voltage 240 V
Outer diameter 380 mm
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global