OYSTER LED 16W TRI COLOUR 330MM OPL ACRYLIC




ATMAT3013/16/TRI

Easy to install
Energy efficient
LED driver fitted
Selectable Warm White - Cool White - Day Light
Insect resistant seal

Product Attributes

Lamp power 16 W
Model AT3013
Nominal voltage 240 V
Outer diameter 330 mm
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global