OYSTER LED 13W TRI COLOUR 260MM OPL ACRYLIC




ATMAT3013/13/TRI

Easy to install
Energy efficient
LED driver fitted
Selectable Warm White - Cool White - Day Light
Insect resistant seal

Product Attributes

Lamp power 13 W
Model AT3013
Nominal voltage 240 V
Outer diameter 260 mm
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global