Red joystick controller head Ø22 omnidirectional spring return. range of product: Harmony XB4 - product or component type: head for joystick controller - device short name: ZB4 - mounting diameter: 22 mm - head type: standard - shape of signaling unit head: round - operator direction information: omnidirectional. Benefits: .. Applications: .. Benefits: Progress with confidence. Designed for industry, this range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap-fit head and body, tightened with a single screw, ensures easy yet secure mounting.... Applications: - Industry: machine manufacturers (automotive, textiles, timber), control system panel builders, Service sector and infrastructure: energy distribution panel builders, public works, building, airports..
Analogue output signal configurable | No |
---|---|
Centre mounting, hole diameter | 22.5 mm |
Coder | No |
Colour front ring | Chrome |
Degree of protection (IP) | IP66 |
Joy stick length | 107 mm |
Locking in 0-position | No |
Material front ring | Metal |
Rated operation current Ie at AC-21, 400 V | 0 A |
With front ring | Yes |
With retraction in 0-position | Yes |
UOM | Each |
Category | Switch |