MOUNTING CLIP, WALL, 3 GANG ACCESSORIES




CLI2154/3

Metal Wall Board Mounting Clip. Wall Clip for Plaster Board or Hardboard Mounting. For 2000 Series Three Gang Accessories.

Product Attributes

Assembly arrangement Wall/Plaster Board
Colour Grey
Depth 3 mm
Drill hole distance centrically 84
Length/height 229
Material Steel electro-galvanised
Mounting direction Vertical
Suitable for Triple outlets
Type Mounting clip
Type of accessory Mounting template
Width 113 mm
With hole Yes
With nail No
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global