MOUNTING BRACKET, STUD, HORIZONTAL, SLIDING NUTS, 1 GANG, 84




CLI155A

Metal Mounting Bracket. For Stud Fixings. Precision Stamped from 1.2mm Steel Strip bright electro-galvanised. With Sliding Nuts, Horizontal Mounting

Product Attributes

Assembly arrangement Wood/Stud
Colour Grey
Depth 37 mm
Drill hole distance centrically 84
Material Metal
Mounting direction Horizontal
Number of gangs 1
Suitable for 1 outlet
Type of accessory Other
Type of mounting accessory Mounting bracket
Width 72 mm
With Sliding nuts
With hole Yes
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global