MOUNTING BLOCK, SURFACE, 2 GANG ARCHITRAVE, WHITE ELECTRIC




CLI70/2WE

Surface Mounting Block. Mounting Block with Metal Inserts. Miniature Architrave Two Gang

Product Attributes

Assembly arrangement Surface mounted frame
Cable entry Straight
Colour White
Depth 25 mm
Drill hole distance centrically 70
Length 90
Material Plastic
Mounting direction Horizontal and vertical
Mounting method Surface mount
Shape Rectangular
Suitable for 2 gang switch
Type Mounting block
Type of accessory Mounting template
Width 37 mm
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global