MOUNTING BLOCK ARCHTRAVE SWITCH 1 GANG WHITE




CLI70/1WE

Surface Mounting Block. Mounting Block with Metal Inserts. Miniature Architrave Single Gang

Product Attributes

Assembly arrangement Surface mounted frame
Cable entry Straight
Colour White
Depth 25 mm
Drill hole distance centrically 55
Length 80
Material Plastic
Mounting direction Horizontal and vertical
Mounting method Surface mount
Shape Rectangular
Suitable for 1 gang switch
Type of accessory Mounting template
Type of mounting accessory Mounting block
Width 37 mm
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global