MOD.6W/4CT SOC.MECH TELEP




CLI30RJ64SMTWE

Category 3, Computer/Communication Accessory. Modular 6 Way 4 Contact RJ11 Socket "PHONE" Mech

Product Attributes

AWG-range 22
Category 3
Colour White
Connection type 110
Imprint ISO symbols Telephone symbol
Material Plastic
Model Bus (jack)
Mounting method Clip in
Number of switches 1
Special tool necessary Yes
Suitable for round cable Yes
Type of connection Insulation displacement connector
Type of connector RJ11 6(4)
Type of fastening Clip in (Plate)
UOM Each
Category Modular Connectors
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global