METAL HALF SADDLE-20MM-BOX QTY(MOQ) 100




BIZMHS20

Conduit saddle - Metal
Used to secure and mount electrical cables and conduits to a variety of work surfaces.
For indoor and outdoor application.
Reinforced rib for extra strength.
Material: electro-galvanized steel Q235.
Coating: blue-white zinc, ≥ 5 μm.

Product Attributes

Diameter 20 mm
Material Steel
Mounting hole 5 mm
UOM Each
Category Saddle
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global