METAL FIXING COLLAR




SCDZB4BZ009

Metal fixing collar pillar for electrical block. range of product: Harmony XB4 - accessory / separate part designation: fixing collar - accessory / separate part type: body fixing collar - accessory / separate part category: mounting and fixing accessories - material: metal - head type: standard - accessory / separate part destination: electrical block. Benefits: .. Applications: .. Benefits: No wire and no battery: a simple and new way to install and use pushbuttons., Easy and fast installation, Maintenance-free, Robust design for industrial environments, Eco-friendly green technology.. Applications: Long machines for the industry, Conveying systems (automotive, MMM, logistic centers), Bottle filling, palletizer (food and beverage). Building utilities, Lighting, Door opening.. Benefits: Progress with confidence. Designed for industry, this range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap-fit head and body, tightened with a single screw, ensures easy yet secure mounting.... Applications: - Industry: machine manufacturers (automotive, textiles, timber), control system panel builders, Service sector and infrastructure: energy distribution panel builders, public works, building, airports..

Product Attributes

Built-in diameter 22 mm
Diameter 22
Material Metal
Number of appliances to build in 1
Type Collar
Type of accessory Adaptor plate
Weight 0.006
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global