MECH ILLUMINATED SWITCH 1-2 WAY 10A




HPM770LLMWE

Self illuminated switch mechanism indicator 1 & 2 way - Single Pole Double Throw - 10A 240V a.c. white

Product Attributes

Assembly arrangement Switch Mechanism
Colour White
Contacts SPDT
Material Plastic
Method of operation Switch Rocker/Button
Mounting direction Vertical
Mounting method Flush mount
Nominal rated current 10 A
Nominal voltage 240 V
Number of poles (total) 1
Number of rockers 1
Type of fastening Clip In
Wiring system 1/2 way self illumination
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global