MCB 1P 6KA C 32A 1M




HAGMSN132

Miniature circuit breakers, MSN series C-curve

Product Attributes

Mounting method DIN rail
Nominal rated current 32 A
Number of poles (total) 1
Rated short-circuit breaking capacity Icu IEC 60947-2 at 230 V 6 kA
Rated voltage 230 V
Width in number of modular spacings 2
UOM Each
Category Miniature Circuit Breaker
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global