MCB 1P 4.5KA 32A




CLIMCB4-132

Clipsal - 4.5kA Miniature Circuit Breaker. C-characteristic, calibrated at 25 deg. C. Clamp down terminals with universal head screws. Clips on to standard 35mm DIN rail. Colour - Light Grey. Note: Power Range Compatible. 250Vac 32A - One Module Wide.

Product Attributes

Built-in depth 73 mm
Current limiting class 3
Mounting method DIN rail
Nominal rated current 32 A
Nominal rated voltage 240 V
Number of poles 1
Number of poles (total) 1
Pollution degree 3
Rated current 32 A
Rated short-circuit breaking capacity 4.5 kA
Rated voltage 240
Release characteristic C
Suitable for degree of protection (IP) IP20
Trip Curve C
Voltage 240
Voltage type AC
Width in number of modular spacings 1
UOM Each
Category Miniature Circuit Breaker
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global