MAINS CONNECTION BOX




CLI650/2/25BK

Mains Connection Box, 2 Terminal, Dual Entry

Product Attributes

Colour Black
Cover attachment Screwed
Degree of protection (IP) IP30
Expansion possibility For built-in of installation devices
Extension possible No
For tube connection No
Halogen free Yes
Mounting method Screwed
Number of connection clamps 2
Number of inlets 2
Sealable No
Suitable for 16 and 25 mm cable 32-25mm dual screwed entry
Suitable for placing of sealing No
Type of connection Screw connection
Type of inlet Cable
With cover Yes
With transparent cover No
UOM Each
Category Sub-Floor System
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global