LVSTICK 9W/865 220-240VE2710X1G2APMOSRAM




OSRLEDSTK9W865E27

Product benefits: Low energy consumption. Attractive lamp appearance. Product features: LED alternative to conventional lamps. Mercury-free lamps. Areas of application: All domestic rooms, especially where the lamps are visible. Wherever compact and efficient lamps are needed. Where the lamps need to last a long time or have to withstand frequent on/off switching.

Product Attributes

Average nominal lifespan 10000 h
Beam angle 200 °
Colour of light 6500
Colour temperature 6500 K
Diameter 41 mm
Dimmable No
Energy efficiency class A+
Lamp power 9 W
Length 111 mm
Light colour category Cool
Luminous flux 900 lm
Nominal current 86 mA
Nominal voltage 220 V
Rated voltage 240
Socket E27
Weighted energy consumption in 1,000 hours 9 kW·h
UOM Each
Category LED
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global