LIMIT SW - STEEL ROLLER PLUNGE




SCDXCKD2102P16

Limit switch XCKD, steel roller plunger, 1NC+1NO, snap, M16. range of product: OsiSense XC - series name: standard format - product or component type: limit switch - device short name: XCKD - body type: fixed - head type: plunger head - head material: zamak - fixing mode: by the body - contacts type and composition: 1 NC + 1 NO. Benefits: .. Applications: .. Benefits: .. Applications: ..

Product Attributes

Alignment of the control element Roller cam straight
Ambient temperature during operating -25 °C
Coating housing Other
Construction type housing Cuboid
Contacts 1 x N/O, 1 x N/C
Degree of protection (IP) IP66/IP67
Diameter sensor 0 mm
Explosion safety category for dust None
Explosion safety category for gas None
Forced opening Yes
Height of sensor 65 mm
Housing according to norm DIN EN 50047
Length of sensor 30 mm
Material housing Metal
Number of cams 1
Number of contacts as normally closed contact 1
Number of contacts as normally open contact 1
Output electronic No
Rated operation current Ie at AC-15, 125 V 0 A
Rated operation current Ie at AC-15, 230 V 3 A
Rated operation current Ie at AC-15, 24 V 0 A
Rated operation current Ie at DC-13, 125 V 0 A
Rated operation current Ie at DC-13, 230 V 0.27 A
Rated operation current Ie at DC-13, 24 V 0 A
Suitable for safety functions No
Switching function Quick-break switch
Type of connection Screw connection
Type of control element Roller cam
Type of electric connection Cable entry metrical
Type of interface None
Type of interface for safety communication None
Type of switching contact Snap action
Width sensor 31 mm
With status indication No
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global