LAMP STARTER FLUORO 4-65W 220-240V SINGLE BOX/12X25




PHIS10

Features a fast start. Flicker free ignition. Suitable for a range of fluorescent lamp wattages and tube diameters.

Product Attributes

Colour White
Height 40.3 mm
Material Plastic
Operating voltage 240 V
Rated voltage range [Min] 220 V
Suitable for fluorescent lamp Yes
Suitable for lamp power [Max] 65 W
Suitable for lamp power [Min] 4 W
Type of accessory Starter
Width 21.5 mm
UOM Each
Category Control Gear
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global