LAMP HEAT E27 275W IR CLR




CRO10233

LAMP HEAT E27 275W IR CLR

Product Attributes

Average nominal lifespan 5000 h
Diameter 125 mm
Lamp holder E27
Lamp power 275 W
Lamp voltage 240 V
Special application Infrared
Total length 200 mm
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global