LAMP FLUORO T8 G13 18W 6500K 1300LM LUMILUX




OSRL18W/865

LAMP, FLUORESCENT, TRIPHOSPHER, TUBE, 6500K, 18W, 230V, G13

Product Attributes

Application General
Average nominal lifespan 20000 h
Colour White
Colour rendering index CRI 80-89
Full spectrum lamp No
Ignition strip No
Lamp power 18 W
Lamp shape Rod
Length 600 mm
Socket G13
Splitter protection No
Starter less operation No
Suitable for emergency lighting No
Suitable for explosion proof luminaires No
Tube diameter 26 mm
UOM Each
Category Fluorescent
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global