LAMP FLUORO G5 T5 28W 4000K 4FT COOL WHITE 2600LM SMARTLUX H




OSRT5HE28W840SL

Smartlux lamp features:
• Fluorescent lamp with 16 mm diameter
• Available light colours:
-Cool Daylight
-Daylight
-Cool White
-Warm White
• Environmentally friendly fluorescent lamps with a low mercury content.
• The efficacy is at least 10% higher than for T8 fluorescent lamps.
• Very good colour rendering.

Product Attributes

Application General
Average nominal lifespan 20000 h
Colour White
Colour of light 4000
Colour of light acc. EN 12464-1 Neutral 3300-5300 K
Colour temperature 4000 K
Energy efficiency class A+
Fast ignition No
Full spectrum lamp No
Ignition strip No
Lamp efficacy 93 lm/W
Lamp power 27.9 W
Lamp shape Rod
Length 1149 mm
Luminous flux 2600 lm
Socket G5
Splitter protection No
Starter less operation No
Suitable for emergency lighting No
Suitable for explosion proof luminaires No
Tube diameter 16 mm
Weighted energy consumption in 1,000 hours 31 kW·h
UOM Each
Category Fluorescent
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global